
Catalyst 3850 48 Port Full Poe Ip Services (Discontinued)
- Mfr # WS-C3850-48F-E
- Zoro # G2573640
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-C3850-48F-E
Zoro #
G2573640
UPC #
882658547959
Country of Origin
China
Dimensions
Depth
19.2"
Height
1.8"
Width
17.5"
Details
Product Type
Layer 3 Switch
Power Source
Power Supply
Flash Memory
2 GB
MTBF
241050 Hour
Manageable
Yes
Twisted Pair Cable Standard
Category 5e
Compatible Rack Unit
1U
Standard Memory
4 GB
Management
SNMP v1, v2c, v3, RMON 1, 2, 3,-9, QoS, VLAN, Telnet, CLI, MIB, SYSLOG
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Management Port
Yes
PoE (RJ-45) Port
Yes
Memory Technology
DRAM
USB
Yes
Stack Port
Yes
Total Number of Network Ports
48
Number of PoE+ (RJ-45) Ports
48
Series
3850
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.