This item is Discontinued.

Cisco Catalyst 3850 48 Port Full Poe Lan Base WS-C3850-48F-L

Catalyst 3850 48 Port Full Poe Lan Base (Discontinued)

  • Mfr # WS-C3850-48F-L
  • Zoro # G2574121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C3850-48F-L
Zoro #
G2574121
UPC #
882658547737
Country of Origin
China

Dimensions

Width
17.5"
Depth
19.2"
Height
1.8"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Certifications & Standards
IEEE Standards:802.1w, 802.11, 802.1x, 802.1x-Rev, 802.3ad, 802.3af, 802.3at, 802.3x, 802.1D, 802.1p, 802.1Q, 802.3, 802.3u, 802.3ab, 802.3z, 802.1sSafety Certifications:UL 60950-1 Second Edition, CAN/CSA-C22.2 No. 60950-1 Second Edition, EN 60950-1 Second Edition, IEC 60950-1 Second Edition, GOST, NOMElectromagnetic Emissions Certifications:FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A (AC input models only), VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1
MTBF
241050 Hour
Memory Technology
DRAM
Management Port
Yes
Flash Memory
2 GB
Standard Memory
4 GB
Package Contents
Catalyst WS-C3850-48F-L Ethernet Switch, 1100W AC Power Supply
PoE (RJ-45) Port
Yes
Media Type Supported
Twisted Pair
Network Technology
10/100/1000Base-T
Redundant Power Supply Supported
Yes
Number of PoE+ (RJ-45) Ports
48
Twisted Pair Cable Standard
Category 5e
Ethernet Technology
Gigabit Ethernet
Environmentally Friendly
Yes
Manageable
Yes
Compatible Rack Unit
1U
Management
MIB, RMON I and II, SNMPv1, v2c, v3, QOS, VLAN, DHCP
Total Number of Expansion Slots
1
Total Number of Network Ports
48
Series
3850

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.