This item is Discontinued.

No Product Image Available

Catalyst 3850 48 Port Upoe Ip Base (Discontinued)

  • Mfr # WS-C3850-48U-S
  • Zoro # G2559257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-C3850-48U-S
Zoro #
G2559257
UPC #
882658547911
Country of Origin
Unknown

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Number of UPOE (RJ-45) Ports
48
Memory Technology
DRAM
Port/Expansion Slot Details
4(8) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T
Management
QoS, VLAN, Embedded Event Manager (EEM), RMON, SNMP v1, 2c, 3, MIB, DHCP, Command Line Interface (CLI)
Total Number of Network Ports
48
MTBF
205110 Hour
Environmentally Friendly
Yes
Package Contents
3850-48U Layer 3-Switch, Power Supply
Twisted Pair Cable Standard
Category 5
Media Type Supported
Twisted Pair
Compatible Rack Unit
1U
Manageable
Yes
Certifications & Standards
IEEE 802.1s, IEEE 802.1w, IEEE 802.11, IEEE 802.1x, IEEE 802.1x-Rev, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3at, IEEE 802.3x, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3z;Safety:UL 60950-1 Second Edition, CAN/CSA-C22.2 No. 60950-1 Second Edition, EN 60950-1 Second Edition, IEC 60950-1 Second Edition, GOST, NOM (obtained by partners and distributors);Electromagnetic Emissions:47CFR Part 15 (CFR 47) Class A (FCC Part 15 Class A), AS/NZS CISPR22 Class A, CISPR22 Class A, EN55022 Class A, ICES003 Class A, VCCI Class A, EN61000-3-2, EN61000-3-3, KN22 Class A, KCC, CNS13438 Class A, EN55024, CISPR24, KN24
Standard Memory
4 GB
Flash Memory
2 GB
Stack Port
Yes
Management Port
Yes
Redundant Power Supply Supported
Yes
Series
3850

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.