This item is Discontinued.

Cisco Catalyst 3850 48P Full Poe Ip Base WS-C3850-48F-S

Catalyst 3850 48P Full Poe Ip Base (Discontinued)

  • Mfr # WS-C3850-48F-S
  • Zoro # G2573099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS-C3850-48F-S
Zoro #
G2573099
UPC #
882658547874
Country of Origin
China

Dimensions

Width
17.5"
Depth
19.2"
Height
1.8"

Details

Product Type
Ethernet Switch
Power Source
Power Supply
Management Port
Yes
Media Type Supported
Twisted Pair
Package Contents
Catalyst WS-C3850-48F-S Ethernet Switch, 1100W AC Power Supply
Certifications & Standards
IEEE Standards:802.1w, 802.11, 802.1x, 802.1x-Rev, 802.3ad, 802.3af, 802.3at, 802.3x, 802.1D, 802.1p, 802.1Q, 802.3, 802.3u, 802.3ab, 802.3z, 802.1sSafety Certifications:UL 60950-1 Second Edition, CAN/CSA-C22.2 No. 60950-1 Second Edition, EN 60950-1 Second Edition, IEC 60950-1 Second Edition, GOST, NOMElectromagnetic Emissions Certifications:FCC Part 15 (CFR 47) Class A, ICES-003 Class A, EN 55022 Class A, CISPR 22 Class A, AS/NZS 3548 Class A, BSMI Class A (AC input models only), VCCI Class A, EN 55024, EN300386, EN 50082-1, EN 61000-3-2, EN 61000-3-3, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN 61000-6-1
MTBF
241050 Hour
Environmentally Friendly
Yes
Twisted Pair Cable Standard
Category 5e
Number of PoE+ (RJ-45) Ports
48
Standard Memory
4 GB
Redundant Power Supply Supported
Yes
Flash Memory
2 GB
Total Number of Expansion Slots
1
Ethernet Technology
Gigabit Ethernet
PoE (RJ-45) Port
Yes
Manageable
Yes
Compatible Rack Unit
1U
Memory Technology
DRAM
Total Number of Network Ports
48
Management
MIB, RMON I and II, SNMPv1, v2c, v3, QOS, VLAN, DHCP
Network Technology
10/100/1000Base-T
Series
3850

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.