
Catalyst 4500E Series 10-Slot 48G/Slot Capable Chassis, Fan, No Ps (Discontinued)
- Mfr # WS-C4510R+E
- Zoro # G2565292
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS-C4510R+E
Zoro #
G2565292
UPC #
882658249334
Country of Origin
China
Dimensions
Depth
12.5"
Width
17.3"
Height
24.4"
Details
Product Type
Switch Chassis
Power Source
Power Supply
Manageable
Yes
Expansion Slot Type
Line Card, Supervisor Engine
Management
VLAN, QoS, SNMP, CLI, MIB
PoE (RJ-45) Port
Yes
Total Number of Expansion Slots
10
MTBF
179714 Hour
Compatible Rack Unit
14U
Series
4500E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.