Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 24-PORT MGIG AND UPOE, NET

  • Mfr # C9300-24UX-A

  • Zoro # G921696815


product price: $16,200.99
/ea
Free Shipping & Returns

Key Features

Network Technology
10/100/1000Base-T
Stack Port
Yes
Power Source
Power Supply
Width
17.5 in
Layer Supported
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-24UX-A
Zoro #
G921696815
UPC #
889728051682
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.7 in
Depth
17.5 in

Details

Network Technology
10/100/1000Base-T
Stack Port
Yes
Power Source
Power Supply
Item
Ethernet Switch
Layer Supported
2
Mounting Type
Rack-mountable
Port/Expansion Slot Details
24 x Gigabit Ethernet Network
Manageable
Yes
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Uplink Port
Yes
Environmentally Friendly
Yes
Total Number of Network Ports
24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.