Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CATALYST 9300 48-PORT UPOE, NETWORK ADVA

  • Mfr # C9300-48U-A

  • Zoro # G921696419


product price: $13,351.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Rack-mountable
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Manageable
Yes
Height
1.7 in
Depth
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C9300-48U-A
Zoro #
G921696419
UPC #
889728051651
Country of Origin
Multiple

Dimensions

Height
1.7 in
Depth
17.5 in
Width
17.5 in

Details

Mounting Type
Rack-mountable
Port/Expansion Slot Details
48 x Gigabit Ethernet Network
Manageable
Yes
Layer Supported
2
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair
Stack Port
Yes
Power Source
Power Supply
Uplink Port
Yes
Total Number of Network Ports
48
Item
Ethernet Switch
Power Consumption
1100 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.