Shop CISCO
See all product information
Create Account
POWER INJECTOR, 60W, OUTDOOR, NORTH AMERICA PLUG
- Mfr # AIR-PWRINJ-60RGD1=
- Zoro # G021708838
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Height
2.8 in
Voltage
120 V AC
Connector Type
Ethernet
Width
5.9 in
Mount Type
Wall Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIR-PWRINJ-60RGD1=
- Zoro #
- G021708838
- UPC #
- -
- Country of Origin
- Philippines
- Voltage
- 120 V AC
- Connector Type
- Ethernet
- Mount Type
- Wall Mount
Dimensions
- Height
- 2.8 in
- Width
- 5.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.