This item is Discontinued.

Cisco Cisco Ip Phone 8861 Multiplat CP88613PWNAK9=

Cisco Ip Phone 8861 Multiplat (Discontinued)

  • Mfr # CP88613PWNAK9=
  • Zoro # G2776843
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CP88613PWNAK9=
Zoro #
G2776843
UPC #
882658996726
Country of Origin
Unknown

Dimensions

Depth
1.6"
Height
9"
Width
10.1"

Details

Caller ID
Yes
Power Source
AC Adapter
Product Type
IP Phone
Speakerphone
Yes
Display Color
Color

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.