DESK PHONE 9851, CARBON BLACK
Mfr # DP-9851-K9=
Zoro # G321706138
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Screen Size
3.7 in
Speakerphone
Yes
IP Phone Technology
VoIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DP-9851-K9=
Zoro #
G321706138
UPC #
65030902236
Country of Origin
China
Dimensions
Screen Size
3.7 in
Height
0.4 in
Depth
0.1 in
Width
0.3 in
Details
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Screen Type
LCD
Mount Type
Wall Mountable, Desktop
Handset Connectivity Technology
Corded
Energy Star
Yes
Base Unit Connectivity Technology
Corded
Caller ID
Yes
PoE (RJ-45) Port
Yes
USB
Yes
Color
Carbon Black
Total Number of Phone Lines
6
Item
IP Phone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.