GLC-SX-MMD SFP (mini-GBIC) Module - 1 x LC/PC Duplex 1000Base-SX Network
- Mfr # GLC-SX-MMD=
- Zoro # G214908212
product price:Â
$
338.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connector Type
LC/PC
Ethernet Technology
Gigabit Ethernet
Width
0.5 in
Fiber Mode Supported
Multi-mode
Depth
2.2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLC-SX-MMD=
- Zoro #
- G214908212
- UPC #
- 882658340895
- Country of Origin
- United States
Dimensions
- Width
- 0.5 in
- Depth
- 2.2 in
- Height
- 0.3 in
Details
- Connector Type
- LC/PC
- Ethernet Technology
- Gigabit Ethernet
- Fiber Mode Supported
- Multi-mode
- Interfaces/Ports Details
- (1) LC/PC Duplex 1000Base-SX Network
- Network Technology
- 1000Base-SX
- Compatibility
- Multisource Agreement Compliant,Cisco ME 3400,Catalyst Express 500,Catalyst Express 520,Cisco ME 4900 Series,Catalyst 2960-S Series,Catalyst 2960 series,Catalyst 2950 Series,Catalyst 2970 series,Catalyst 3550 Series,Catalyst 3560-E Series,Catalyst 3560-X Series,Catalyst 3750 series,Catalyst 3750-E Series,Catalyst 3750-X Series,Catalyst 3560 Series,Cisco IE3010 series,Catalyst 4500 series,Catalyst 4900 Series,Catalyst 6500 series,Cisco Catalyst 2350 Series,Cisco Catalyst 2360 Series,Cisco Catalyst 3000 and 3100 Blade Switches,Cisco Nexus 7000 Series,Cisco uBR7200 Series,Cisco 7300 Series Router,Cisco 7600 Series Router,Cisco uBR10000 Series Router,Cisco MWR 2941 Mobile Wireless Routers.
- Media Type Supported
- Optical Fiber
- Item
- SFP (mini-GBIC) Module
- Number of Ports
- 1
- Application
- Data Networking, Optical Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.