Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE3500 W/ 8 GE POE+ AND 3 GE SFP, MODULAR, NE

  • Mfr # IE-3500-8P3S-E

  • Zoro # G222444818


product price: $9,422.99
/ea
Free Shipping & Returns

Key Features

High Availability Supported
Yes
Height
6 in
Layer Supported
3
Power Source
DC, Power Supply
Network Technology
10/100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-3500-8P3S-E
Zoro #
G222444818
UPC #
846504005994
Country of Origin
Taiwan, Province of China

Dimensions

Height
6 in
Width
3.5 in
Depth
5.3 in

Details

High Availability Supported
Yes
Item
Ethernet Switch
Layer Supported
3
Power Source
DC, Power Supply
Network Technology
10/100/1000Base-T, 1000Base-X
Maximum Data Transfer Rate
128-MB/s
Number of SFP Slots
3
PoE Budget
360 W
Total Number of Expansion Slots
3
Manageable
Yes
Modular
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Networking Standards
IEEE 802.3, IEEE 802.1D, IEEE 802.3x, IEEE 802.1p, IEEE 802.3bt, IEEE 802.1x, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1ae, IEEE 802.3u, IEEE 802.1w, IEEE802.3af, IEEE 802.1s, IEEE 802.3ah, IEEE 802.3z, IEEE 802.1Qbu, IEEE 802.3ad, IEEE 802.3br, IEEE 802.1ab, IEEE 802.3at
Power Consumption
32 W
Mounting Type
DIN Rail Mountable
Input Voltage
60 V DC, 12 V DC, 54 V DC, 9.6 V DC
Network (RJ-45)
Yes
Expansion Slot Type
SFP
Description/Special Features
DHCP Relay, Remote Monitoring (RMON), IP30, Access Control List, Dynamic ARP Inspection, Fanless, DHCP Snooping, Broadcast Storm Control
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
2 x Alarm Input, 1 x RS-232 Console Port, 1 x USB Type C Console Port, 3 x Gigabit Ethernet SFP Expansion Slot, 8 x 10/100/1000BASE-T Gigabit Ethernet PoE+ RJ-45 Network Port, 1 x Alarm Output
Total Number of Network Ports
8
PoE (RJ-45) Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.