8 Port Gigabit Web Managed PoE Switch

  • Mfr # GS1900-8HPREV03F

  • Zoro # G612017479


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Includes
8-port GbE Smart Managed PoE Switch, Power Cord, Power Adapter, Wall Mount Kit
Mounting
Desktop, Under Table, Rack, Wall
PoE (RJ-45) Port
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS1900-8HPREV03F
Zoro #
G612017479
UPC #
760559129446
Country of Origin
China

Dimensions

Width
9.8 in
Height
1.1 in
Depth
4.1 in

Details

Item
Ethernet Switch
Input Voltage
120 V AC, 230 V AC
Description/Special Features
Fanless
Includes
8-port GbE Smart Managed PoE Switch, Power Cord, Power Adapter, Wall Mount Kit
Mounting
Desktop, Under Table, Rack, Wall
PoE (RJ-45) Port
Yes
Green Environmental Attribute
Environmentally Friendly
PoE Budget
77 W
Networking Standards
IEEE 802.1w, IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1D, IEEE 802.1x, IEEE 802.3az, IEEE 802.3u, IEEE 802.1p, IEEE 802.1s, IEEE 802.3, IEEE 802.3at, IEEE 802.3ad, IEEE 802.3af, IEEE 802.3x
Network Technology
10/100/1000Base-T
Frequency
50 Hz, 60 Hz
Power Source
Power Adapter
Port/Expansion Slot Details
8 x Gigabit Ethernet PoE+
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Network (RJ-45)
Yes
Power Consumption
84.80 W
Total Number of Network Ports
8
Series
GS1900
Manageable
Yes
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
Under Table, Wall Mountable, Rack-mountable, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.