Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IE4010 16x1G SFP and 12x10/

  • Mfr # IE-4010-16S12P=

  • Zoro # G616450319


product price: $9,115.99
/ea
Free Shipping & Returns

Key Features

Number of SFP Slots
16
Expansion Slot Type
SFP
Mounting Type
DIN Rail Mountable
Width
17.5 in
Network Technology
10/100/1000Base-T, 1000Base-X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IE-4010-16S12P=
Zoro #
G616450319
UPC #
882658945540
Country of Origin
Multiple

Dimensions

Width
17.5 in
Height
1.8 in
Depth
14 in

Details

Number of SFP Slots
16
Expansion Slot Type
SFP
Mounting Type
DIN Rail Mountable
Item
Ethernet Switch
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Expansion Slots
16
Power Source
Power Supply
Modular
Yes
Redundant Power Supply Supported
Yes
Manageable
Yes
Layer Supported
3
Total Number of Network Ports
12
Port/Expansion Slot Details
12 x Gigabit Ethernet Network, 4 x Gigabit Ethernet Uplink, 12 x Gigabit Ethernet Expansion Slot
Compatible Rack Unit
1U
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.