Shop CISCO
See all product information
Create Account
MGBSX1 - Gigabit Ethernet SX Mini-GBIC SFP Transceiver - 1 x 1000Base-SX
- Mfr # MGBSX1
- Zoro # G6303824
product price:Â
$
131.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible With
SR2024 - 24-Port 10/100/1000 Gigabit SwitchSR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBICSRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebViewSRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebViewSRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
Connector Type
LC
Product Type
SFP (mini-GBIC)
Compatibility
SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
Interfaces/Ports Details
(1) LC 1000Base-SX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MGBSX1
- Zoro #
- G6303824
- UPC #
- 745883558766
- Country of Origin
- Unknown
- Compatible With
- SR2024 - 24-Port 10/100/1000 Gigabit SwitchSR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBICSRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebViewSRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebViewSRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
- Connector Type
- LC
- Product Type
- SFP (mini-GBIC)
- Compatibility
- SR2024 - 24-Port 10/100/1000 Gigabit Switch, SR224G - 24-Port 10/100 + 1-Port Gigabit Switch + 1 MiniGBIC, SRW2016 - 16-Port 10/100/1000 Gigabit Switch with WebView, SRW2024 - 24-Port 10/100/1000 Gigabit Switch with WebView, SRW224 - 24-port 10/100 + 2-Port Gigabit Switch with WebView
- Interfaces/Ports Details
- (1) LC 1000Base-SX
- Fiber Mode Supported
- Multi-mode
- Total Number of Ports
- 1
- Media Type Supported
- Optical Fiber
- Maximum Distance Supported
- 0.55 km
- Number of Ports
- 1
Description
GBIC SFP (Mini GBIC) Gigabit Interface Converter, 1000Mbps Multi-Mode Fiber SX Transceiver.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.