N540-24Q2C2DD-SYS Router Chassis

  • Mfr # N540-24Q2C2DD-SYS=

  • Zoro # G916244199


product price:  $58,320.99
/ea
Free Shipping & Returns

Key Features

Max. Data Rate
75-MB/s
Certifications & Standards
CE 2004/108/EC CE 2006/95/ECGR-63-CORE GR-1089-COREANSI/UL 60950-1CAN/CSA C22.2 No. 60950-1ANSI/UL 62368-1CAN/CSA C22.2 No. 62368-1EN/IEC 62368-147CFR Part 15 (CFR 47) Class AAS/NZS CISPR22 Class ACISPR22 Class AEN55022 Class AICES003 Class AVCCI Class AEN61000-3-2EN61000-3-3KN22 Class ACNS13438 Class AEN55024CISPR24EN300386KN 61000-4 seriesETS/EN 300 119 Part 4ETS/EN 300 019 - Storage: Class 1.2Transportation: Class 2.3InUse/Operational: Class 3.2ETS/EN 300 753
Depth
11.8 in
Ethernet Technology
400 Gigabit Ethernet
Power Source
AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N540-24Q2C2DD-SYS=
Zoro #
G916244199
UPC #
-
Country of Origin
China

Dimensions

Depth
11.8 in
Width
17.3 in
Height
1.7 in

Details

Item
Router Chassis
Max. Data Rate
75-MB/s
Certifications & Standards
CE 2004/108/EC CE 2006/95/ECGR-63-CORE GR-1089-COREANSI/UL 60950-1CAN/CSA C22.2 No. 60950-1ANSI/UL 62368-1CAN/CSA C22.2 No. 62368-1EN/IEC 62368-147CFR Part 15 (CFR 47) Class AAS/NZS CISPR22 Class ACISPR22 Class AEN55022 Class AICES003 Class AVCCI Class AEN61000-3-2EN61000-3-3KN22 Class ACNS13438 Class AEN55024CISPR24EN300386KN 61000-4 seriesETS/EN 300 119 Part 4ETS/EN 300 019 - Storage: Class 1.2Transportation: Class 2.3InUse/Operational: Class 3.2ETS/EN 300 753
Ethernet Technology
400 Gigabit Ethernet
Power Source
AC/DC
Mounting
Rack-mountable
Expansion Slot Type
QSFP-DD
Total Number of Expansion Slots
33
Compatible Rack Unit
1U
Standard Memory
16 GB
Networking Standards
IEEE 802.3ad, IEEE 802.1Q

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.