
Nexus 3132Q, 32 X Qsfp+ Ports, Extended Memory (Discontinued)
- Mfr # N3K-C3132Q-XL
- Zoro # G2570116
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
N3K-C3132Q-XL
Zoro #
G2570116
UPC #
-
Country of Origin
China
Dimensions
Width
19.7"
Depth
17.3"
Height
1.7"
Details
Power Source
Power Supply
Product Type
Layer 3 Switch
Number of SFP+ Slots
4
Ethernet Technology
10 Gigabit Ethernet, 40 Gigabit Ethernet
Environmentally Friendly
Yes
Redundant Power Supply Supported
Yes
Port/Expansion Slot Details
32 40 Gigabit Ethernet Expansion Slot, (4) 10 Gigabit Ethernet Expansion Slot
Expansion Slot Type
QSFP+, SFP+
Total Number of Expansion Slots
36
Media Type Supported
Optical Fiber
Compatible Rack Unit
1U
Manageable
Yes
Network Technology
10GBase-X, 40GBase-X
Series
3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.