This item is Discontinued.

Cisco One Catalyst 2960-X 48 Gige Poe 740W C1-C2960X-48FPS-L

One Catalyst 2960-X 48 Gige Poe 740W (Discontinued)

  • Mfr # C1-C2960X-48FPS-L
  • Zoro # G2564787
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C1-C2960X-48FPS-L
Zoro #
G2564787
UPC #
882658779879
Country of Origin
China

Dimensions

Width
17.5"
Height
1.8"
Depth
14.5"

Details

Power Source
Power Supply
Product Type
Ethernet Switch
PoE Budget
740 W
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(4) Gigabit Ethernet Expansion Slot, 4(8) Gigabit Ethernet Network
Total Number of Expansion Slots
4
Compatible Rack Unit
1U
Total Number of Network Ports
48
Number of SFP Slots
4
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
Yes
Redundant Power Supply Supported
Yes
Expansion Slot Type
SFP
Power Consumption
30 W
Environmentally Friendly
Yes
Series
2960-X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.