This item is Discontinued.

Cisco Power Supply - -56 V DC Output PWRC1715WACP=

This item is Discontinued.

Cisco

Power Supply - -56 V DC Output (Discontinued)

Mfr # PWRC1715WACP=
Zoro # G614837082
UPC # 889728133586
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PWRC1715WACP=
Zoro #
G614837082
UPC #
889728133586
Country of Origin
China

Dimensions

Width
3.3"
Depth
12.2"
Height
1.6"

Details

Item
Power Supply
Compatibility
Cisco Catalyst 9300 Series Switch
Output Current
12.80 A
Output Voltage
-56 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.