
100G Base Lr4 Qsfp Transceiver (Discontinued)
- Mfr # QSFP-100G-LR4-S-RF
- Zoro # G2234720
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSFP-100G-LR4-S-RF
Zoro #
G2234720
UPC #
889728116640
Country of Origin
Unknown
Dimensions
Height
0.5"
Width
0.7"
Depth
2.9"
Details
Product Type
QSFP
Connector Type
LC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.