This item is Discontinued.

Cisco Refresh 50 Port Gigabit Switch, SG22050K9NARF SG220-50-K9-NA-RF

50 Port Gigabit Switch, SG22050K9NARF (Discontinued)

  • Mfr # SG220-50-K9-NA-RF
  • Zoro # G4526567
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG220-50-K9-NA-RF
Zoro #
G4526567
UPC #
882658624889
Country of Origin
Unknown

Dimensions

Depth
7.9"
Width
17.3"
Height
1.7"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

Cisco SG220-50 50-Port (48-Gigabit and 2-Gigabit RJ45/SFP combo) Gigabit Smart Switch REMANUFACTURED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.