
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ISR4331AXK9RF
Zoro #
G714148477
UPC #
882658906275
Country of Origin
China
Dimensions
Depth
17.3"
Width
17.3"
Height
1.8"
Details
Item
Router
Ethernet Technology
Gigabit Ethernet
License Type
AX License
Total Number of Expansion Slots
6
Power Source
Power Supply
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T, 1000Base-X
Total Number of Ports
3
VoIP Supported
Yes
Management Port
Yes
Series
4000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.