
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ISR4331VK9RF
Zoro #
G814148483
UPC #
882658929656
Country of Origin
China
Dimensions
Height
1.8"
Depth
17.3"
Width
17.3"
Details
Item
Router
Ethernet Technology
Gigabit Ethernet
Compatible Rack Unit
1U
Network Technology
10/100/1000Base-T
VoIP Supported
Yes
Total Number of Ports
3
Management Port
Yes
License Type
UC License
Total Number of Expansion Slots
6
Series
4000
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.