This item is Discontinued.

Cisco RV260W Wireless-AC VPN Router, RV260WAK9NA RV260W-A-K9-NA

RV260W Wireless-AC VPN Router, RV260WAK9NA (Discontinued)

  • Mfr # RV260W-A-K9-NA
  • Zoro # G4361787
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RV260W-A-K9-NA
Zoro #
G4361787
UPC #
882658989698
Country of Origin
Unknown

Dimensions

Width
11"
Height
1.5"
Depth
6.7"

Details

Wireless LAN Standard
IEEE 802.11ac
Product Type
Wireless Router

Description

Cisco RV260W Wireless-AC VPN Router

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.