This item is Discontinued.

Cisco SF250-24 24-Port 10/100, SF25024K9NA SF250-24-K9-NA

SF250-24 24-Port 10/100, SF25024K9NA (Discontinued)

  • Mfr # SF250-24-K9-NA
  • Zoro # G5026017
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF250-24-K9-NA
Zoro #
G5026017
UPC #
882658994845
Country of Origin
Unknown

Dimensions

Depth
8"
Height
1.7"
Width
17.3"

Details

Power Consumption
10.60 W
Product Type
Ethernet Switch
Power Source
Power Supply

Description

SF250-24 24-Port 10/100 Smart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.