This item is Discontinued.

Cisco SF250-24P 24-Port 10/100 PoE, SF25024PK9NA SF250-24P-K9-NA

SF250-24P 24-Port 10/100 PoE, SF25024PK9NA (Discontinued)

  • Mfr # SF250-24P-K9-NA
  • Zoro # G5025755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF250-24P-K9-NA
Zoro #
G5025755
UPC #
882658994364
Country of Origin
Unknown

Dimensions

Width
17.3"
Depth
10.1"
Height
1.7"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

SF250-24P 24-Port 10/100 PoE Smart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.