This item is Discontinued.

Cisco SG250-18 18-Port Gigabit, SG25018K9NA SG250-18-K9-NA

SG250-18 18-Port Gigabit, SG25018K9NA (Discontinued)

  • Mfr # SG250-18-K9-NA
  • Zoro # G5027182
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG250-18-K9-NA
Zoro #
G5027182
UPC #
882658994715
Country of Origin
Unknown

Dimensions

Depth
8"
Width
17.3"
Height
1.7"

Details

Power Source
Power Supply
Product Type
Ethernet Switch

Description

SG250-18 18-Port Gigabit Smart

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.