
SG250X-24 24-Port Gigabit 10G, SG250X24K9NA (Discontinued)
- Mfr # SG250X-24-K9-NA
- Zoro # G5023725
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG250X-24-K9-NA
Zoro #
G5023725
UPC #
882658994326
Country of Origin
Unknown
Dimensions
Height
1.7"
Depth
10.1"
Width
17.3"
Details
Power Source
Power Supply
Product Type
Ethernet Switch
Description
SG250X-24 24-Port Gigabit Smart with 10G Uplinks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.