
SG350-10SFP 10-port GigabitSFP, SG35010SFPK9NA (Discontinued)
- Mfr # SG350-10SFP-K9-NA
- Zoro # G5024346
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG350-10SFP-K9-NA
Zoro #
G5024346
UPC #
882658997044
Country of Origin
Unknown
Dimensions
Width
11"
Height
1.7"
Depth
6.7"
Details
Power Source
AC Adapter
Product Type
Ethernet Switch
Description
SG350-10SFP 10-port Gigabit Managed SFP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.