This item is Discontinued.

Cisco Sg500X-24 24Pt Gb 4Pt 10Gb Stk Mgd Swch SG500X-24-K9-NA

Sg500X-24 24Pt Gb 4Pt 10Gb Stk Mgd Swch (Discontinued)

  • Mfr # SG500X-24-K9-NA
  • Zoro # G2574018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG500X-24-K9-NA
Zoro #
G2574018
UPC #
882658424823
Country of Origin
China

Dimensions

Width
17.3"
Height
1.7"
Depth
10.1"

Details

Product Type
Layer 3 Switch
Power Source
Power Supply
Twisted Pair Cable Standard
Category 5
Standard Memory
256 MB
Management Port
Yes
Number of Network (RJ-45) Ports
24
Manageable
Yes
Network Technology
10/100/1000Base-T
Number of SFP+ Slots
4
Total Number of Expansion Slots
4
Stack Port
Yes
Total Number of Network Ports
24
Media Type Supported
Twisted Pair
Certifications & Standards
CSA 22.2, FCC Part 15-A, UL 60950, IEEE 802.1D, IEEE 802.1p, IEEE 802.1Q, IEEE 802.1s, IEEE 802.1w, IEEE 802.1x, IEEE 802.3, IEEE 802.3ab, IEEE 802.3ad (LACP), IEEE 802.3az, IEEE 802.3u, IEEE 802.3x, IEEE 802.3z
Management
VLAN, QoS, GUI, CLI, DHCP, SNMP
Compatible Rack Unit
1U
Flash Memory
32 MB
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Series
500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.