
SG550X 24MP 24Port Stack, SG550X24MPK9NA (Discontinued)
- Mfr # SG550X-24MP-K9-NA
- Zoro # G4527967
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG550X-24MP-K9-NA
Zoro #
G4527967
UPC #
882658808470
Country of Origin
Unknown
Dimensions
Height
1.7"
Depth
13.8"
Width
17.3"
Details
Power Source
Power Supply
Product Type
Layer 3 Switch
Description
Cisco SG550X-24MP 24-port Gigabit POE Stackable Switch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.