
Smb 10Xg Copper +2 Combo Xg Sfp+ Plus 1 Ge Oob (Discontinued)
- Mfr # SG550XG-8F8T-K9-NA
- Zoro # G2561086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SG550XG-8F8T-K9-NA
Zoro #
G2561086
UPC #
882658731280
Country of Origin
China
Details
Product Type
Ethernet Switch
Power Source
Power Supply
Number of SFP+ Slots
8
Package Contents
SG550XG-8F8T 16-Port 10G Stackable Managed Switch, Power Cord, Rack-Mount Kit and Rubber Feet, DB-9 to RJ45 Serial Cable, Quick Start Guide, Pointer Card with China RoHS, EU Directives 1999/5/EC Compliance Information
Expansion Slot Type
SFP+
Network Technology
10GBase-T, 10GBase-X
Port/Expansion Slot Details
(8) 10 Gigabit Ethernet Expansion Slot, (8) 10 Gigabit Ethernet Network
Media Type Supported
Optical Fiber, Twisted Pair
Stack Port
Yes
Total Number of Network Ports
8
Manageable
Yes
Environmentally Friendly
Yes
Total Number of Expansion Slots
8
Ethernet Technology
10 Gigabit Ethernet
Series
550XG
Description
This is a CISCO brand Ethernet Switch powered by a Power Supply. It is a Smb 10Xg Copper +2 Combo Xg Sfp+ Plus 1 Ge Oob.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.