This item is Discontinued.

Cisco Smb 28Pt Gb Poe+ Mgd Swch SG300-28PP-K9-NA

Smb 28Pt Gb Poe+ Mgd Swch (Discontinued)

  • Mfr # SG300-28PP-K9-NA
  • Zoro # G2565712
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG300-28PP-K9-NA
Zoro #
G2565712
UPC #
882658595196
Country of Origin
China

Dimensions

Width
17.3"
Height
1.5"
Depth
10.1"

Details

Power Source
Power Supply
Product Type
Layer 3 Switch
System Requirements
Hardware: PC with FastEthernet or higher LAN port, Processor: 1.8 GHz Intel Core 2 Duo or higher, Disk Space: 400 MB recommended, Memory: At least 2 GB for Windows 7, Windows XP, and Windows Vista, Display: Screen resolution: 1280 x 1024 or higher recommended, Operating Systems:Microsoft Windows Vista Ultimate (32-bit or 64-bit edition), Microsoft Windows XP Professional, Service Pack 2 or later, Microsoft Windows 7 (64-bit and 32-bit)
Number of PoE+ (RJ-45) Ports
24
Shared SFP Slot
Yes
Certifications & Standards
UL (UL 60950), CSA (CSA 22.2), CE Mark, FCC Part 15 (CFR 47) Class A;IEEE Standards:802.3, 802.3u, 802.3ab
Standard Memory
128 MB
Flash Memory
16 MB
Media Type Supported
Twisted Pair
Total Number of Network Ports
28
Number of SFP Slots
2
Manageable
Yes
Twisted Pair Cable Standard
Category 5
MTBF
310755 Hour
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Network Technology
10/100/1000Base-T
Package Contents
SG300-28PP 28-Port Gigabit PoE+ Managed Switch, Power Cord, Mounting Kit, Serial Cable, CD-ROM with User Documentation (PDF), Quick Start Guide
Port/Expansion Slot Details
(2) Gigabit Ethernet Expansion Slot, 2(6) Gigabit Ethernet Network
Number of Network (RJ-45) Ports
2
Management Port
Yes
Total Number of Expansion Slots
2
Management
Command Line Interface (CLI), SNMP v1,2c,3, VLAN, DHCP, Web-based Management, MIB, RMON
Uplink Port
Yes
Series
300

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.