Twinax Cable - 9.84ft
- Mfr # SFPH10GBCU3M=
- Zoro # G6830854
product price:Â
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cable Length
9.84 ft
Connector Gender on Second End
Male
Connector on First End Details
1 x SFP+ Network
Connector Type on Second End
SFP+ Network
Connector Gender on First End
Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFPH10GBCU3M=
- Zoro #
- G6830854
- UPC #
- 882658210709
- Country of Origin
- Unknown
- Connector Gender on Second End
- Male
- Connector on First End Details
- 1 x SFP+ Network
- Connector Type on Second End
- SFP+ Network
- Connector Gender on First End
- Male
- Compatibility
- Cisco SFP+ Modules:SFP-10G-SR, SFP-10G-LR
- Conductor
- Copper
- Connector on Second End Details
- 1 x SFP+ Network
- Product Name
- 3-m 10G SFP+ Twinax Cable Assembly, Passive
- Device Supported
- Network Device
- Connector Type on First End
- SFP+ Network
- Cable Type
- Twinaxial
- Product Type
- Network Cable
Dimensions
- Cable Length
- 9.84 ft
Description
Cisco 10GBASE-CU SFP+ Cable 3 Meter - GTW Software Release 1.0-K9. 10ft length. Cisco SFP+ copper twinax cables are suitable for very short distances of up to 10m
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.