Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UCS C220 M8 RACK W/O CPU, MEM, DRIVES, 1U W E3.S BACKPLANE

  • Mfr # UCSC-C220-M8E3S

  • Zoro # G716347724


product price: $5,738.99
/ea
Free Shipping & Returns

Key Features

Supported Storage Drive Interfaces
PCI Express, Serial ATA, SAS
Width
16.9"
Total Number of Memory Slots
32
Frequency
50 Hz, 60 Hz
Total Number of USB Ports
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCSC-C220-M8E3S
Zoro #
G716347724
UPC #
-
Country of Origin
China

Dimensions

Width
16.9"
Rack Height
1U
Height
1.7"
Depth
30"

Details

Supported Storage Drive Interfaces
PCI Express, Serial ATA, SAS
Item
Barebone System
Total Number of Memory Slots
32
Frequency
50 Hz, 60 Hz
Total Number of USB Ports
2
Graphics Memory Capacity
8 MB
Number of PCI Express x16 Slots
3
Operating System Supported
Red Hat Enterprise Linux, Windows Server 2025, SuSE Linux Enterprise Server, Windows Server 2025 Datacenter, Windows Server 2022 Standard, Windows Server 2022 Datacenter
Number of USB 3.0 Ports
2
Ethernet Technology
Gigabit Ethernet
Number of 2.5" Bays
10
Mount Type
Rack-mountable
Processor Supported
Xeon Silver, Xeon Gold, Xeon Bronze, Xeon Platinum
64-bit Processing
Yes
RAID Supported
Yes
Input Voltage
120 V AC, 230 V AC
Number of Total Expansion Bays
10
Memory Technology
DDR5 SDRAM
Number of VGA Ports
1
Maximum Memory Supported
4 TB
Controller Type
NVMe, Serial Attached SCSI (SAS), Serial ATA
Memory Standard
DDR5-6400/PC5-51200
Supported Storage Drive Types
SSD
Network (RJ-45)
Yes
Total Number of Expansion Slots
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.