This item is Discontinued.

Cisco Webex Desk Cam Carbon 4K USB-C CDDSKCAMCUS

Webex Desk Cam Carbon 4K USB-C (Discontinued)

  • Mfr # CDDSKCAMCUS
  • Zoro # G513750611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDDSKCAMCUS
Zoro #
G513750611
UPC #
889728359610
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.6"
Height
0.8"
Depth
1.6"

Details

Item
Webcam
Resolution
13 Megapixel
Digital Zoom
10x
Color
Carbon Black
Focus Modes
Auto-focus
Microphone
Yes
Device Supported
Computer, Notebook
Maximum Video Resolution
1920 x 1080
Package Contents
Webex Desk Camera, (1) USB 3.0 USB-C to USB-A Cable, (1) USB 3.0 USB-C to USB-C Cable
Maximum Frame Rate
60 fps
Host Interface
USB Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.