Shop CITEL
See all product information
Create Account
CXP09-N/FF-DCB-Outdoor RF Protector, 190W, 50 ohm, DC block, Imax 20kA, Male-Female N Connector
- Mfr # CXP25-N/MF-DCB
- Zoro # G202664304
product price:Â
$
94.15
/ea
Key Features
Mounting Style
Surface
Modes of Protection
Common mode
Max. Surge Current per Mode
20kA
Nominal Discharge Current
5 kA
Filtering
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXP25-N/MF-DCB
- Zoro #
- G202664304
- UPC #
- -
- Country of Origin
- China
- Item
- Surge Protection Device
- Mounting Style
- Surface
- Modes of Protection
- Common mode
- Max. Surge Current per Mode
- 20kA
- Nominal Discharge Current
- 5 kA
- Filtering
- Yes
- IP Rating
- IP20
- Enclosure Material
- Brass
Dimensions
- Length
- 93.9 mm
- Width
- 30.8 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.