Shop CITEL

Quarter Wave Stub, 870-900 Mhz, 50 Ohm, 100Ka, 1500W, N Male-Female Connector

  • Mfr # PRC900-T/MF

  • Zoro # G102664237


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Bulkhead/Bracket
Enclosure Material
Cu, Zn, Sn plated Brass
Enclosure NEMA Rating
NEMA 4 (IP66)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PRC900-T/MF
Zoro #
G102664237
UPC #
-
Country of Origin
China

Details

Item
Quarter Wave Stub
Mounting Style
Bulkhead/Bracket
Enclosure Material
Cu, Zn, Sn plated Brass
Enclosure NEMA Rating
NEMA 4 (IP66)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.