Surge Protection Device, 1 Phase, 120/240V, 2 Poles, 2 Wires

  • Mfr # DS240S-120/G-Ex

  • Zoro # G609227416


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
DIN Rail
Phase
1
Voltage
120/240V
Number of Poles
2
Number of Wires
2 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DS240S-120/G-Ex
Zoro #
G609227416
UPC #
-
Country of Origin
China

Dimensions

Length
90 mm
Depth
18 mm
Width
67 mm

Details

Item
Surge Protection Device
Mounting Style
DIN Rail
Phase
1
Voltage
120/240V
Number of Poles
2
Number of Wires
2 Wires
Modes of Protection
L-L, L-G, L-N, N-G
Max. Surge Current per Mode
40kA
Nominal Discharge Current
20 kA
Modular
Yes
Max. Continuing Operating Voltage
150V/150V/255V
Enclosure NEMA Rating
NEMA 2
IP Rating
IP20
Enclosure Material
Thermoplastic

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.