Zoro Homepage

Surge Protection Device, 1 Phase, 120/240V, 3 Wires

  • Mfr # MS100-120T

  • Zoro # G202664045


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Flange
Phase
1
Voltage
120/240V
Voltage Protection Rating
1000V/700V/700V/700V
Number of Wires
3 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS100-120T
Zoro #
G202664045
UPC #
-
Country of Origin
United States

Details

Item
Surge Protection Device
Mounting Style
Flange
Phase
1
Voltage
120/240V
Voltage Protection Rating
1000V/700V/700V/700V
Number of Wires
3 Wires
Modes of Protection
L-L, L-N, L-G, N-G
Max. Surge Current per Mode
132kA
Nominal Discharge Current
20 kA
Max. Continuing Operating Voltage
300V/150V/150V/150V
Enclosure NEMA Rating
NEMA 12, NEMA 3R, NEMA 4
IP Rating
IP65
Enclosure Material
Carbon Steel
Standards
UL1449 TYPE 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.