
Surge Protection Device, 1500V, 3 Poles, 2 Wires
Mfr # DS50VGPVS-1500G/51
Zoro # G802664209
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Din Rail
Voltage
1500V
Number of Poles
3
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DS50VGPVS-1500G/51
Zoro #
G802664209
UPC #
-
Country of Origin
China
Dimensions
Length
90 mm
Depth
54 mm
Width
80 mm
Details
Item
Surge Protection Device
Mounting Style
Din Rail
Voltage
1500V
Number of Poles
3
Voltage Protection Rating
5000V/3000V/3000V
Number of Wires
2 Wires
Modes of Protection
DC+-DC-, DC+-G, DC--G
Max. Surge Current per Mode
40kA
Nominal Discharge Current
10 kA
Short Circuit Current Rating
50kA
Max. Continuing Operating Voltage
1500V
IP Rating
IP20
Enclosure Material
Thermoplastic
Standards
UL 1449 Type 1CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.