Surge Protection Device, 3 Phase, 240V
Mfr # MDS750E-240D
Zoro # G402664036
product price: $4,769.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Flange
Phase
3
Voltage
240V
Voltage Protection Rating
1500V/1500V
Modes of Protection
L-L, L-G
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDS750E-240D
Zoro #
G402664036
UPC #
-
Country of Origin
United States
Details
Item
Surge Protection Device
Mounting Style
Flange
Phase
3
Voltage
240V
Voltage Protection Rating
1500V/1500V
Modes of Protection
L-L, L-G
Max. Surge Current per Mode
375kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
200kA
Filtering
Yes
Max. Continuing Operating Voltage
300V
Enclosure NEMA Rating
NEMA 4, NEMA 12
IP Rating
IP65
Enclosure Material
Carbon Steel
Standards
UL1449 TYPE 1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.