Zoro Homepage

Surge Protection Device, 3 Phase, 277/480V, 4 Wires

  • Mfr # M50F-277Y-B

  • Zoro # G002664115


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Panel
Phase
3
Voltage
277/480V
Voltage Protection Rating
2500V/1200V/1500V/1200V
Number of Wires
4 Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M50F-277Y-B
Zoro #
G002664115
UPC #
-
Country of Origin
United States

Dimensions

Length
4.02 in
Depth
2.35 in
Width
3.46 in

Details

Item
Surge Protection Device
Mounting Style
Panel
Phase
3
Voltage
277/480V
Voltage Protection Rating
2500V/1200V/1500V/1200V
Number of Wires
4 Wires
Modes of Protection
L-L, L-N, L-G, N-G
Max. Surge Current per Mode
50kA
Nominal Discharge Current
20 kA
Short Circuit Current Rating
150kA
Filtering
Yes
Max. Continuing Operating Voltage
560V/320V/320V/280V
IP Rating
IP66
Enclosure Material
Aluminum
Standards
UL1449 TYPE 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.