Zoro Homepage
This item is Discontinued.
Citgo 120 lb Multipurpose Grease Drum Green 655377001020

120 lb Multipurpose Grease Drum Green (Discontinued)

  • Mfr # 655377001020
  • Zoro # G2209859
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
655377001020
Zoro #
G2209859
UPC #
-
Country of Origin
United States

Dimensions

Size
120 lb.
Container Size
120 lb

Details

Item
Multipurpose Grease
Container Type
Drum
Grease Color
Green
Green Environmental Attribute
Does not Contain Formaldehyde
Four-Ball Wear
0.40mm
Color
Green
Max. Operating Temp.
325 Degrees F
Timken OK Load
65 lb
Grease Container
Drum
Min. Operating Temp.
-10 Degrees F
NLGI Grade
2
Lubricant NSF Rating
Not Rated
Base Oil
Mineral
Dropping Point
430 Degrees F
Grease Thickener
Lithium Complex
Series
Overdrive HD(R)
Standards
ASTM
Type
Multi-Purpose Grease
Specific Gravity
0.96
Application
Construction, Mining, Pins and Bushings, Throw Out Bearing, Trucking Chassis and Wheel
Temp. Range
-10 Degrees to 325 Degrees F
NSF Rating
Not Rated

Description

Grease, NLGI Grade 2, Base Oil Mineral, Container Size 120 lb., Lubricant NSF Rating Not Rated, Grease Thickener Lithium Complex, Grease Color Green, Grease Container Drum, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 325 Degrees F, Dropping Point 430 Degrees F, Four-Ball Wear 0.40mm, Specific Gravity 0.96, Timken OK Load 65 lb., Standards ASTM, Application Trucking Chassis and Wheel, Throw Out Bearing, Pins and Bushings, Construction, Mining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.