This item is Discontinued.

Citgo 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity 633492001001

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity (Discontinued)

  • Mfr # 633492001001
  • Zoro # G2209956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633492001001
Zoro #
G2209956
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Type
Drum
Container Style
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Lubricant Additives
Zinc
Lubricant NSF Rating
Not Rated
Color
Amber
Flash Point
230 Degrees C
Sub-Category
Hydraulic
Standards
Eaton Brochure 03-401-2010 (formerly Vickers 2950-S, I-286-S); Fives Cincinnati P-68, P-69, and P-70; Parker Denison HF-O Revision J
Application
For Industrial and Mobile Hydraulic Systems
Specific Gravity
0.86
Green Environmental Attribute
Does not Contain Formaldehyde
Viscosity Index
106
Pour Point
-30 Degrees C

Description

Hydraulic Oil,Mineral Oil Base,Size 55 gal.,Container Type Drum,ISO Viscosity Grade 46,Viscosity Index 106,Color Amber,Pour Point -30 Degrees C,Flash Point 230 Degrees C,Dropping Point Not Specified,Specific Gravity 0.86,Viscosity @ 40C 46 cSt,Viscosity @ 100C 7.0 cSt,Application For Industrial and Mobile Hydraulic Systems,For Use With Not specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.