This item is Discontinued.

Citgo 55 gal Drum, Hydraulic Oil, 46 ISO Viscosity 633608001001

55 gal Drum, Hydraulic Oil, 46 ISO Viscosity (Discontinued)

  • Mfr # 633608001001
  • Zoro # G2209737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633608001001
Zoro #
G2209737
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item - Hydraulic Oils
Hydraulic Oil
Item
Hydraulic Oil
Container Style
Drum
Container Type
Drum
ISO Viscosity Grade
46
NSF Rating
Not Rated
Base Oil
Mineral
Lubricant Additives
Zinc
Standards
ASTM D 6158 HM; Fives Cincinnati P-68, 69, 70; Parker Hannifin HF-0; DIN 51524-2; Eaton Brochure 03-401-2010; General Motors LS-2; JCMAS HK P041; ISO 11158 HM; SEB 181 222; US Steel 126, 127, 136
Lubricant NSF Rating
Not Rated
Application
For Industrial and Mobile Hydraulic Systems
Green Environmental Attribute
Does not Contain Formaldehyde
Pour Point
-30 Degrees C
Flash Point
230 Degrees C
Viscosity Index
106
Color
Amber
Sub-Category
Hydraulic
Specific Gravity
0.87

Description

Hydraulic Oil,Mineral Oil Base,Size 55 gal.,Container Type Drum,ISO Viscosity Grade 46,Viscosity Index 106,Color Amber,Pour Point -30 Degrees C,Flash Point 230 Degrees C,Dropping Point Not Specified,Specific Gravity 0.87,Viscosity @ 40C 47 cSt,Viscosity @ 100C 7.0 cSt,Application For Industrial and Mobile Hydraulic Systems,For Use With Not specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.