This item is Discontinued.

Citgo 55 gal Rust and Oxidation Oil Drum 220 ISO Viscosity, Amber 633009001001

55 gal Rust and Oxidation Oil Drum 220 ISO Viscosity, Amber (Discontinued)

  • Mfr # 633009001001
  • Zoro # G2209685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
633009001001
Zoro #
G2209685
UPC #
-
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Item
Hydraulic Oil
ISO Viscosity Grade
220
Base Oil
Mineral
Series
Pacemaker(R)
Sub-Category
General Purpose Lubricants
Color
Amber
Flash Point
227 Degrees C
Application
Rust and oxidation-inhibited oil for general purpose use also can be used as a circulating, turbine, hydraulic, or bearing oil. Contains a defoamer and is readily separable from water.
Specific Gravity
0.89
Container Style
Drum
Viscosity Index
98
Container Type
Drum
Item - Hydraulic Oils
R&O Oil
Pour Point
-17 Degrees C
Lubricant NSF Rating
Not Rated
Green Environmental Attribute
Does not Contain Formaldehyde
NSF Rating
Not Rated

Description

Lubricant Oil,Mineral Oil Base,Size 55 gal.,Container Type Drum,ISO Viscosity Grade 220,Viscosity Index 98,Color Amber,Pour Point -17 Degrees C,Flash Point 227 Degrees C,Dropping Point Not Specified,Specific Gravity 0.89,Viscosity @ 40C 220 cSt,Viscosity @ 100C 18.2 cSt,Application Non-Detergent Motor Oil, Compressor Oil,For Use With Not specified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.