Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
655352001072
Zoro #
G9101967
UPC #
-
Country of Origin
United States
Dimensions
Container Size
120 lb
Details
Application
Bearings, Construction, High Loads, High Wear, Mining, Pins and Bushings
Container Type
Drum
Min. Operating Temp.
-10 Degrees F
Four-Ball Wear
0.45mm
Timken OK Load
Not Specified
Dropping Point
500 Degrees F
NSF Rating
Not Rated
Color
Gray
Max. Operating Temp.
325 Degrees F
Specific Gravity
0.95
Lubricant NSF Rating
Not Rated
Grease Color
Gray
Base Oil
Mineral
Grease Container
Drum
Green Environmental Attribute
Does not Contain Formaldehyde
Series
Lithoplex(R) CM
Type
Multi-Purpose Grease
NLGI Grade
2
Item
Multipurpose Grease
Grease Thickener
Lithium Complex
Thickener
Lithium Complex
Description
Grease, Lithoplex CM Base, Size 120 lb., Container Type Drum, NLGI Grade 2, Color Gray, Temp. Range -10 Degrees to 325 Degrees F, Dropping Point 500 Degrees F, Four-Ball Wear 0.45mm, Specific Gravity 0.95, Timken OK Load Not Specified, Viscosity @ 40C 376, Viscosity @ 100C 26.1, Application Bearings, Pins and Bushings, High Loads, High Wear, Construction, Mining, Standards ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.