This item is Discontinued.

Citizen Digital Compact Bench Scale 33 lb./15kg Capacity 12R988

Digital Compact Bench Scale 33 lb./15kg Capacity (Discontinued)

  • Mfr # 12R988
  • Zoro # G4261092
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12R988
Zoro #
G4261092
UPC #
-
Country of Origin
India

Dimensions

Weighing Surface Depth
8 7/8 in
Weighing Surface Width
11 5/8 in
Overall Height
5 in
Overall Width
12 5/8 in
Overall Length
13-1/2"

Details

Scale Sub-Category
Precision Balance
Scale Item
Compact Bench Scale
Digital/Mechanical
Digital
Weighing Units
g, lb
Capacity
15kg/33 lb.
Scale Graduations
0.5g/0.001 lb
Scale Display
LCD
Washdown
No
Includes
AC Adapter, Rechargeable Battery
Scale Readability
0.5g/0.001 lb.
Standards
CE,EMC
Housing Material
ABS Plastic
Application Modes
Weighing, Parts Counting, Checkweighing, Percent Weighing, Accumulation, Pre-Set Tare and Unit Conversion
Item
Compact Bench Scale
Platform Material
Stainless Steel
Power Unit
AC Adapter, Rechargeable Battery
Material
Stainless Steel, ABS

Description

Compact Bench Scale, Scale Display LCD, Weighing Surface Depth 8 7/8 in, Weighing Surface Width 11 5/8 in, Weighing Units g, lb, Scale Graduations 0.5g/0.001 lb, Overall Width 12 5/8 in, Overall Height 5 in, Washdown No, Standards CE,EMC, Includes AC Adapter, Rechargeable Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.