Deodoring Cleaner, Jug, 1 gal, Citrus
Mfr # CGDC046755
Zoro # G4149774
product price: $36.79
/eaKey Features
Container Size
1 gal
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CGDC046755
Zoro #
G4149774
UPC #
087052129286
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal.
Details
Item
Deodoring Cleaner
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Citrus
Primary Chemical
Alcohol
Recommended Dilution
Ready to Use
Standards
USDA Approved
Surfaces for Use On
Hard Nonporous Surfaces
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Disinfectant Efficacy
E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
Includes Chemical
Alcohol
VOC Content
0%
Wet Contact Time
10 min
Series
Citrus II
Removes
E. Coli, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus, Mycobacterium Tuberculosis, Norovirus, Salmonella, Staph Infection, Vancomycin-Resistant Enterococcus Faecalis
NSF Rating
Not Rated
EPA Registration Number
1839-83-68939
Targeted Pathogens
TB
Properties
No Rinse Required
Rinse Required
No
EPA Registered
Yes
Description
Deodorizing Cleaner, Primary Chemical Alcohol, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, USDA Certified, Wet Contact Time 10 min, Targeted Pathogens TB, Product Series Citrus II, VOC Content 0 Percent, Rinse Required No, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 1839-83-68939
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.